RTK DIAMOND ONLY VINYL 5.75 X 5.75

Item #: 1989655
Cat #: 59249
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Laser Printable Vinyl Right-to-Know Label Blanks, 5.75" H x 5.75" W, Pack of 25 Labels, Blue/Red/White/Yellow

Overview

Laser Printable Vinyl Right-to-Know Label Blanks, 5.75" H x 5.75" W, Pack of 25 Labels, Blue/Red/White/Yellow
Right-To-Know Label Blanks have a permanent, pressure sensitive adhesive backing.
Also known as: 59249, BRA59249

Specifications

Length: 12 in
Color: Black
Width: 8 in
Material: Aluminum
Length: 12 in
Width: 8 in
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)