1
more

30" 4W Convertible Under-Cab Range Hood, 270 CFM, Black
Item #: 1989198
Cat #: BXT130BL
UPC: 026715264773
$ 180.33 EA
Company wide:
0
in stock
Documents & Guides
30-Inch 4-Way Convertible Under-Cabinet Range Hood, 2-Speed Fan (270 Max CFM), One-Level Lighting System Includes A Bright LED Bulb To Illuminate The Cooking Surface (Bulb Included), Black
Overview
30-Inch 4-Way Convertible Under-Cabinet Range Hood, 2-Speed Fan (270 Max CFM), One-Level Lighting System Includes A Bright LED Bulb To Illuminate The Cooking Surface (Bulb Included), Black
The BXT1 Series Kitchen Exhaust Ventilation Range Hood offers a transitional style with gently round surfaces that make it a great choice for today’s contemporary kitchens. The clean design uses hidden rocker controls to make operation easy and convenient for any user. The hood includes easy to clean features like a large dishwasher-safe filter, fully integrated light panel and top oriented recirculation louvers. The one-level lighting system includes a bright LED bulb to illuminate the cooktop. Four-Way convertibility provides flexible, easy installation options.
Also known as: 026715264773, BXT130BL, BRNBXT130BL
Specifications
| Width: | 30 in |
| CFM: | 270 |
| Color: | Black |
| Width: | 30 in |
| Color: | Black |
| CFM: | 270 |