30" 4W Convertible Under-Cab Range Hood, 270 CFM, SS

Item #: 1989196

Cat #: BXT130SS

UPC: 026715264780

$ 185.07 EA
Company wide:
0 in stock
Documents & Guides
30-Inch 4-Way Convertible Under-Cabinet Range Hood, 2-Speed Fan (270 Max CFM), One-Level Lighting System Includes A Bright LED Bulb To Illuminate The Cooking Surface (Bulb Included), Stainless Steel

Overview

30-Inch 4-Way Convertible Under-Cabinet Range Hood, 2-Speed Fan (270 Max CFM), One-Level Lighting System Includes A Bright LED Bulb To Illuminate The Cooking Surface (Bulb Included), Stainless Steel

The BXT1 Series Kitchen Exhaust Ventilation Range Hood offers a transitional style with gently round surfaces that make it a great choice for today’s contemporary kitchens. The clean design uses hidden rocker controls to make operation easy and convenient for any user. The hood includes easy to clean features like a large dishwasher-safe filter, fully integrated light panel and top oriented recirculation louvers. The one-level lighting system includes a bright LED bulb to illuminate the cooktop. Four-Way convertibility provides flexible, easy installation options.

Also known as: 026715264780, BXT130SS, BRNBXT130SS

Specifications

Width: 30 in
Color: Stainless
Width: 30 in
Color: Stainless