PowerHeat™ 110 CFM 1.5 Sones Heater Exhaust Fan, White

Item #: 1989177

Cat #: BHF110

UPC: 026715265473

$ 324.72 EA
Company wide:
0 in stock
Documents & Guides
PowerHeat™ 110 CFM 1.5 Sones Heater Exhaust Fan, 1500-Watt Heater, 2" x 6" Ceiling Construction, White

Overview

PowerHeat™ 110 CFM 1.5 Sones Heater Exhaust Fan, 1500-Watt Heater, 2" x 6" Ceiling Construction, White

Help provide comfort and functionality to your bathroom with the addition of the Broan BHF80 exhaust bath fan. This 80 CFM provides powerful airflow along with a stylish Brighter White fan cover matching any decor. Operating at just 1.5 sones, this solution offers quiet performance with enough sound to know your fan is on.

Also known as: 026715265473, BHF110, BRNBHF110

Specifications

Color: White
CFM: 110
Color: White
CFM: 110