BRA 7403-4 PUMPED CONDENSATE WHITE

Item #: 1989176

Cat #: 7403-4

UPC: 754473678456

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Steam - Pressure Sensitive Vinyl, Style 4, PUMPED CONDENSATE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: PUMPED CONDENSATE. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 109609.

Overview

Self-Sticking Pipe Markers for Steam - Pressure Sensitive Vinyl, Style 4, PUMPED CONDENSATE. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: PUMPED CONDENSATE. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 109609.
Also known as: 754473678456, 7403-4, BRA74034PK

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°