Heater Exhaust Fan, 80 CFM, Wht

Item #: 1989174

Cat #: BHF80

UPC: 026715265480

$ 208.79 EA
Company wide:
57 in stock
Documents & Guides
PowerHeat Heater Exhaust Fan, 1300-Watt Heater, 80 CFM, White

Overview

PowerHeat Heater Exhaust Fan, 1300-Watt Heater, 80 CFM, White

Help provide comfort and functionality to your bathroom with the addition of the Broan BHF80 exhaust bath fan. This 80 CFM provides powerful airflow along with a stylish Brighter White fan cover matching any decor. Operating at just 1.5 sones, this solution offers quiet performance with enough sound to know your fan is on.

Also known as: 026715265480, BHF80, BRNBHF80

Specifications

CFM: 80
Type: Fan/Heater
Color: White
CFM: 80
Color: White
Type: Fan/Heater