BRA 7018-4 SELF-STICKING VINYL PIPE

Item #: 1989095

Cat #: 7018-4

UPC: 754473934514

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Air & Ducts - Pressure Sensitive Vinyl, Style 4, ASBESTOS FREE INSULATION. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Blue. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: ASBESTOS FREE INSULATION. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Blue. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93451.

Overview

Self-Sticking Pipe Markers for Air & Ducts - Pressure Sensitive Vinyl, Style 4, ASBESTOS FREE INSULATION. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Blue. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: ASBESTOS FREE INSULATION. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Blue. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93451.
Also known as: 754473934514, 7018-4, BRA70184PK

Specifications

Diameter: 1 1/2 in
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Angle: 90°
Material: PVC