30" Convertible Under-Cabinet Range Hood, SS

Item #: 1989046

Cat #: ALT130SS

UPC: 026715263882

Company wide:
0 in stock
Documents & Guides
30-Inch Convertible Under-Cabinet Range Hood, The Captur™ System's Advanced Blower Design Features A Forward Positioned Centric Inlet To Remove Smoke And Odor Faster, Two-Speed Blower Control Exhausts At 250 CFM, Stainless Steel

Overview

30-Inch Convertible Under-Cabinet Range Hood, The Captur™ System's Advanced Blower Design Features A Forward Positioned Centric Inlet To Remove Smoke And Odor Faster, Two-Speed Blower Control Exhausts At 250 CFM, Stainless Steel

The sculpted lines of Alta™ bring an exciting, new choice to typical range hood shapes. Sophisticated curves and hidden controls offer a beautiful alternative to traditional designs.

Also known as: 026715263882, ALT130SS, BRNALT130SS

Specifications

Width: 30 in
CFM: 250
Color: Stainless
Width: 30 in
Color: Stainless
CFM: 250