36" Convertible Under-Cabinet Range Hood, White

Item #: 1989040

Cat #: ALT136WW

UPC: 026715263905

Company wide:
0 in stock
Documents & Guides
36-Inch Convertible Under-Cabinet Range Hood, The Captur™ System's Advanced Blower Design Features A Forward Positioned Centric Inlet To Remove Smoke And Odor Faster, Two-Speed Blower Control Exhausts At 250 CFM, Two-level, Halogen Bulbs, White

Overview

36-Inch Convertible Under-Cabinet Range Hood, The Captur™ System's Advanced Blower Design Features A Forward Positioned Centric Inlet To Remove Smoke And Odor Faster, Two-Speed Blower Control Exhausts At 250 CFM, Two-level, Halogen Bulbs, White

The sculpted lines of Alta™ bring an exciting, new choice to typical range hood shapes. Sophisticated curves and hidden controls offer a beautiful alternative to traditional designs.

Also known as: 026715263905, ALT136WW, BRNALT136WW

Specifications

CFM: 250
Color: White
Width: 36 in
CFM: 250
Width: 36 in
Color: White