Utility Light, Incandescent, Ceiling Mount, 150W, 120V

Item #: 1988537

Cat #: 15000

UPC: 780321150003

$ 49.48 EA
Company wide:
0 in stock
Documents & Guides
Utility Light, Incandescent, 150 Watt, 120 Volt, Color: Black, Mount: Ceiling, Rating: Damp Location

Overview

Utility Light, Incandescent, 150 Watt, 120 Volt, Color: Black, Mount: Ceiling, Rating: Damp Location
Also known as: 780321150003, 15000, EPC15000

Specifications

Wattage: 150
Color: Black
Wattage: 150
Color: Black