SMD 14 ROUND 2000LM UNV 5CCT 0-10V

Item #: 1987865

Cat #: SMD14R209SWHE

UPC: 080083138401

Call for price
Company wide:
0 in stock
Documents & Guides
SMD 14 ROUND 2000LM UNV 5CCT 0-10V

Overview

SMD 14 ROUND 2000LM UNV 5CCT 0-10V

Ultra-low profile surface luminaire with wide distribution

Also known as: 080083138401, SMD14R209SWHE, HALSMD14R209SWHE

Specifications

Wattage: 26
Lumens: 2000
Size: 14 in
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Wattage: 26
Size: 14 in
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2000
Mounting: Surface
Light Technology: LED
Color Temperature: Selectable