Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 5000' Reel

Item #: 1987588

Cat #: 31-1800-50

UPC: 783250863099

Call for price
Company wide:
0 in stock
Documents & Guides
Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 5000 Foot Reel

Overview

Pro-Pull™ Measuring Pull Tape, 1800 lb. Tensile Strength, 5000 Foot Reel

Save time and money with Pro-Pull™ Measuring Pull Tape. Made from woven polyester fiber, Pro-Pull™ Measuring Pull Tape maintains softness for less hand damage than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull™ is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind.

Also known as: 783250863099, 31-1800-50, IDE31180050

Specifications

Width: 5/8 in
Length: 5000 ft
Weight Capacity: 1800 lbs
Width: 5/8 in
Weight Capacity: 1800 lbs
Length: 5000 ft