Rigid Strut Strap, 1", Steel, Zinc Plated

Item #: 0198687

Cat #: B2010PAZN

UPC: 781011610340

$ 2.62 EA
Company wide:
6,211 in stock
Documents & Guides
Rigid Strut Strap, 1 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 1 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit

Bline offers a full range of mechanical supports including beam clamps, pipe hangers, pipe clamps, pipe rollers, pipe supports, concrete inserts, and brackets

Also known as: 781011610340, B2010PAZN, BLIB2010PAZN

Specifications

Size: 1 in
Material: Steel
Size: 1 in
Material: Steel