14-2(1TSP) FACC FPLP/MC 250' COIL

Item #: 1986861

Cat #: 1828R4200

UPC: 077680154590

Company wide:
0 in stock
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 250 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 250 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680154590, 1828R4200, AFC1828R4200

Specifications

Type: Reflector Trim
Diameter: 6 in
Type: Reflector Trim
Diameter: 6 in