8W MR16 LED Lamp, 30K

Item #: 1986529

Cat #: 8MR16/LED/830/F35/DIM 12V 10/1FB

UPC: 046677573942

$ 11.97 EA
Company wide:
241 in stock
Documents & Guides
LED MR16 Lamp, 8 Watt, 12 Volt, GU5.3 Base, 35 ° Beam Angel, 80 CRI, 620 Lumens, Color Temperature: 3000K, Dimmable, *Philips Part #573949*

Overview

LED MR16 Lamp, 8 Watt, 12 Volt, GU5.3 Base, 35 ° Beam Angel, 80 CRI, 620 Lumens, Color Temperature: 3000K, Dimmable, *Philips Part #573949*

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Also known as: 046677573942, 8MR16/LED/830/F35/DIM 12V 10/1FB, PHI8MR16LED830F35D

Specifications

Lumens: 620
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 8
Light Technology: LED
Lumens: 620
Volts AC: 12
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 8