ACS380, Machinery Drive Module, UL, 1.5HP, 6.6A, 230VAC, Open/IP20
Item #: 1985522
Cat #: ACS380040S06A92
UPC:
$ 651.95 EA
Company wide:
4
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 1.5 Horse Power, 6.6 Amp, 230 Volt AC, IEC, 1.1 kW, 6.9 Amp, 230 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 1.5 Horse Power, 6.6 Amp, 230 Volt AC, IEC, 1.1 kW, 6.9 Amp, 230 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: ACS380040S06A92, ABBACS380040S06A92
Specifications
No Specifications Available