ACS380, Machinery Drive Module, UL, 3HP, 20.1A, 230VAC, Open/IP20

Item #: 1985519

Cat #: ACS380040S12A21

UPC: 662348087282

$ 850.85 EA
Company wide:
1 in stock
Documents & Guides
ACS380, Machinery Drive Module, UL, 3 Horse Power, 20.1 Amp, 230 Volt AC, IEC, 3 kW, 12.2 Amp, 230 Volt AC, Open/IP20

Overview

ACS380, Machinery Drive Module, UL, 3 Horse Power, 20.1 Amp, 230 Volt AC, IEC, 3 kW, 12.2 Amp, 230 Volt AC, Open/IP20

The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.

Also known as: 662348087282, ACS380040S12A21, ABBACS380040S12A21

Specifications

Wattage: 3 kW, 2.200 kW
Amps: 12
IP/NEMA Rating: IP20
Volts AC Range: 200 - 240
Wattage: 3 kW, 2.200 kW
IP/NEMA Rating: IP20
Amps: 12
Volts AC Range: 200 - 240