
Enclosure, Type 4x, Hinged Cover, 12" x 10" x 2-1/4"
Item #: 0198515
Cat #: AMHMI120CCL
UPC: 085339991908
$ 117.39 EA
Company wide:
30
in stock
Documents & Guides
Enclosure, Type 4x, Hinged, Window Cover, HMI Clear Cover Kit, Size/Dims: 12 x 10 x 2-1/4 Inch, Polycarbonate/Gray
Overview
Enclosure, Type 4x, Hinged, Window Cover, HMI Clear Cover Kit, Size/Dims: 12 x 10 x 2-1/4 Inch, Polycarbonate/Gray
Non-corrosive, non-conductive, light weight with lower installation cost and longer life cycle cost compared to steel. Rigid design with a gasket system encased in a continuous channel on the cover and frame. Open back frame design with an opening size of 10.47" x 8.69" and is a UL recognized component for use with NEMA 4X enclosures. *Will fit Allied Moulded enclosure sizes 14”x12” and larger.
Also known as: 085339991908, AMHMI120CCL, ALLAMHMI120CCL
Specifications
| Height: | 12 in |
| Material: | Polycarbonate |
| Mounting: | Surface |
| Color: | Gray |
| Depth: | 2 1/4 in |
| Width: | 10 in |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 12 in |
| Mounting: | Surface |
| Depth: | 2 1/4 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Polycarbonate |
| Color: | Gray |
| Width: | 10 in |