EV Charging Station, 100kW

Item #: 1985088

Cat #: DCCH502AO1-FL-P03

UPC:

Company wide:
0 in stock
EV Charging Station, 100 Kilowatts, 12 Foot Cables, Wireless Communication, Gateway and annual subscription are required, SPG2002001-FL (Item# 1447898) must be included with each station

Overview

EV Charging Station, 100 Kilowatts, 12 Foot Cables, Wireless Communication, Gateway and annual subscription are required, SPG2002001-FL (Item# 1447898) must be included with each station

The SmartDC is a robust, reliable, 50kW or 100kW multi-standard charging station for commercial and industrial applications designed for indoor and outdoor use. Its sturdy construction ensures longer service life and greater operational reliability, even in hard environmental conditions. The SmartDC is equipped with adjustable power capability (PowerLimiting), which enables limiting peak power demand from the grid, helping reduce the associated “demand charges.”

Also known as: DCCH502AO1-FL-P03, FLSDCCH502AO1FLP03

Specifications

Wattage: 100 kW
Weight: 675 lbs
Color: Black/Blue/White
Wattage: 100 kW
Color: Black/Blue/White
Weight: 675 lbs