EV Charger, 7.2kW Output, 21' Cable

Item #: 1985084

Cat #: COBV602EA1-FL-P07

UPC:

Company wide:
0 in stock
Documents & Guides
CoRe+ Power Sharing EV Charger with up to 7.2 Kilowatts Output, J1772 connector, 21 Foot Cable, Gateway and annual subscription are required, SPG2002001-FL must be included with each station

Overview

CoRe+ Power Sharing EV Charger with up to 7.2 Kilowatts Output, J1772 connector, 21 Foot Cable, Gateway and annual subscription are required, SPG2002001-FL must be included with each station
Also known as: COBV602EA1-FL-P07, FLSCOPV602EA1FLP07

Specifications

Length: 21 ft
Wattage: 7.200 kW
Length: 21 ft
Wattage: 7.200 kW