Screw Anchor, 80"

Item #: 1985032

Cat #: GRSCREW-80

UPC:

$ 145.60 EA
Company wide:
163 in stock
Documents & Guides
Ground Screw, 80", with Set Screws. Old Part # K10423-080

Overview

Ground Screw, 80", with Set Screws. Old Part # K10423-080
Also known as: GRSCREW-80, SNMGRSCREW80

Specifications

Length: 80 in
Material: Carbon Steel
Length: 80 in
Material: Carbon Steel