BLN 7A-12-90HB24 HORIZONTAL BEND

Item #: 1984870

Cat #: 7A1290HB24

UPC: 781011232443

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 7A-12-90HB24 HORIZONTAL BEND

Overview

BLN 7A-12-90HB24 HORIZONTAL BEND

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 781011232443, 7A1290HB24, BLI7A1290HB24

Specifications

Material: Steel
Length: 6 ft
Material: Steel
Length: 6 ft