Humidity Sensor and Fan Control, 15A

Item #: 1984474

Cat #: HDFS3P1-W-L

UPC: 032664766466

$ 50.36 EA
Company wide:
81 in stock
Documents & Guides
Humidity Sensor and Fan Control, 15A, Flush Mount, 120V, 1/4HP, Single Pole, White

Overview

Humidity Sensor and Fan Control, 15A, Flush Mount, 120V, 1/4HP, Single Pole, White

Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.

Also known as: 032664766466, HDFS3P1-W-L, CWDHDFS3P1WL

Specifications

Color: White
Color: White