SmartWave Carbon Fiber Radiant Heater

Item #: 1984331

Cat #: RK1215-RMT-PLG-BLK

UPC: 093319553831

$ 299.80 EA
Company wide:
0 in stock
Documents & Guides
SmartWave Carbon Fiber Radiant Heater, 1 Lamp, 24", Black, 6 Ft Cord with Plug and Remote, 120 Volt, 1500 Watts, 5118 BTU, 12.5 Amps

Overview

SmartWave Carbon Fiber Radiant Heater, 1 Lamp, 24", Black, 6 Ft Cord with Plug and Remote, 120 Volt, 1500 Watts, 5118 BTU, 12.5 Amps

SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios and applications where high heat is required but less visible light is desired. Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.

Also known as: 093319553831, RK1215-RMT-PLG-BLK, KNGRK1215RMTPLGBLK

Specifications

Wattage: 1500
Volts AC: 120
Color: Black
Length: 24 in
Amps: 12.500
BTU: 5118
Wattage: 1500
Color: Black
Amps: 12.500
Volts AC: 120
Length: 24 in
BTU: 5118