SmartWave Carbon Fiber Radiant Heater

Item #: 1984322

Cat #: RK2415-RMT-BLK

UPC: 093319553855

$ 533.27 EA
Company wide:
12 in stock
Documents & Guides
SmartWave Carbon Fiber Radiant Heater, 1 Lamp, 24", Black, Hardwired, Remote, 240 Volt, 1500 Watts, 5118 BTU, 6.3 Amps

Overview

SmartWave Carbon Fiber Radiant Heater, 1 Lamp, 24", Black, Hardwired, Remote, 240 Volt, 1500 Watts, 5118 BTU, 6.3 Amps

SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios and applications where high heat is required but less visible light is desired. Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.

Also known as: 093319553855, RK2415-RMT-BLK, KNGRK2415RMTBLK

Specifications

Wattage: 1500
Color: Black
Length: 24 in
Volts AC: 240
Amps: 6.300
BTU: 5118
Wattage: 1500
Length: 24 in
Amps: 6.300
Color: Black
Volts AC: 240
BTU: 5118