SmartWave Double Carbon Fiber Radiant Heater

Item #: 1984318

Cat #: RK2030-RMT-B

UPC: 093319553862

$ 684.28 EA
Company wide:
1 in stock
Documents & Guides
SmartWave Double Carbon Fiber Radiant Heater, 2 Lamps, 43", Black, Hardwired, Remote, 208 Volt, 3000 Watts, 10236 BTU, 14.4 Amps

Overview

SmartWave Double Carbon Fiber Radiant Heater, 2 Lamps, 43", Black, Hardwired, Remote, 208 Volt, 3000 Watts, 10236 BTU, 14.4 Amps
Also known as: 093319553862, RK2030-RMT-B, KNGRK2030RMTBLK

Specifications

Length: 43 in
Color: Black
Volts AC: 208
Wattage: 3000
BTU: 10236
Length: 43 in
Volts AC: 208
BTU: 10236
Color: Black
Wattage: 3000