SmartWave Triple Carbon Fiber Radiant Heater

Item #: 1984315

Cat #: RK2445-BLK

UPC: 093319553893

$ 847.04 EA
Company wide:
1 in stock
Documents & Guides
SmartWave Triple Carbon Fiber Radiant Heater, 3 Lamps, 61", Black, Hardwired, Remote, 240 Volt, 4500 Watts, 15355 BTU, 18.8 Amps

Overview

SmartWave Triple Carbon Fiber Radiant Heater, 3 Lamps, 61", Black, Hardwired, Remote, 240 Volt, 4500 Watts, 15355 BTU, 18.8 Amps

SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.

Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.

Also known as: 093319553893, RK2445-BLK, KNGRK2445RMTBLK

Specifications

Wattage: 4500
Color: Black
Weight: 14 lb
Volts AC: 240
Wattage: 4500
Weight: 14 lb
Color: Black
Volts AC: 240