Thermostat, Low Voltage, 24V, White

Item #: 1984311

Cat #: 1F56N-444

UPC: 093319553800

$ 194.67 EA
Company wide:
0 in stock
Documents & Guides
Thermostat, Low Voltage, 24 Volts, Heat/Cool/Fan, Mercury Free, Horizontal Mount, White

Overview

Thermostat, Low Voltage, 24 Volts, Heat/Cool/Fan, Mercury Free, Horizontal Mount, White

This low voltage thermostat is designed to provide convenient control of the heating/cooling system. To provide greater room comfort, the sensitive spiral bimetal is combined with an adjustable heating anticipator and a fixed cooling anticipator to provide maximum comfort. Anticipators provide narrow differential control of room temperature.

Also known as: 093319553800, 1F56N-444, KNG1F56N444

Specifications

Color: White
Volts AC: 24
Mounting: Horizontal
Color: White
Mounting: Horizontal
Volts AC: 24