Liquidtight Connector, 90°, 2", Non-Metallic

Item #: 1984241

Cat #: NMLT-90200KON

UPC: 842136115391

$ 37.79 EA
Company wide:
82 in stock
Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 842136115391, NMLT-90200KON, 2NMLT90CN

Specifications

Diameter: 2 in
Diameter: 2 in