Liquidtight Straight Multi-Piece Connector, 3/8"

Item #: 1984232

Cat #: NMLT-38KON

UPC: 842136115261

$ 2.71 EA
Company wide:
46 in stock
Documents & Guides
Liquidtight Straight Multi-Piece Connector, 3/8 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Overview

Liquidtight Straight Multi-Piece Connector, 3/8 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Plastic straight liquid tight connector bonds conduit to an enclosure or box. Grey connector is used with 1/2 inch non-metallic liquid tight conduit, type B. Connector is UV-rated plastic for long outdoor life. Connector is UL Listed and CSA certified.

Also known as: 842136115261, NMLT-38KON, 38NMLTCN

Specifications

Color: Gray
Diameter: 3/8 in
Material: Non-Metallic
Color: Gray
Material: Non-Metallic
Diameter: 3/8 in