Liquidtight Straight Multi-Piece Connector, 2"

Item #: 1984231

Cat #: NMLT-200KON

UPC: 842136115322

$ 25.59 EA
Company wide:
217 in stock
Documents & Guides
Liquidtight Straight Multi-Piece Connector, 2 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Overview

Liquidtight Straight Multi-Piece Connector, 2 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Plastic straight liquid tight connector bonds conduit to an enclosure or box. Grey connector is used with 1/2 inch non-metallic liquid tight conduit, type B. Connector is UV-rated plastic for long outdoor life. Connector is UL Listed and CSA certified.

Also known as: 842136115322, NMLT-200KON, 2NMLTCN

Specifications

Color: Gray
Diameter: 2 in
Color: Gray
Diameter: 2 in