Liquidtight Straight Multi-Piece Connector, 1"

Item #: 1984227

Cat #: NMLT-100KON

UPC: 842136115292

$ 5.37 EA
Company wide:
438 in stock
Documents & Guides
Liquidtight Straight Multi-Piece Connector, 1 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Overview

Liquidtight Straight Multi-Piece Connector, 1 Inch, UV Rated Plastic, Sealing Ring, Non-Metallic

Plastic straight liquid tight connector bonds conduit to an enclosure or box. Grey connector is used with 1/2 inch non-metallic liquid tight conduit, type B. Connector is UV-rated plastic for long outdoor life. Connector is UL Listed and CSA certified.

Also known as: 842136115292, NMLT-100KON, 1NMLTCN

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray