
LED Wallpack, Selectable Lumen/CCT, 120-347V ***Discontinued, See Sub***
Item #: 1984192
Cat #: WPMLED25S
UPC: 080083176168
Company wide:
0
in stock
Documents & Guides
LED Wallpack, Selectable Lumens: 9800-13400, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze, Selectable Dusk-to-Dawn via Button-Type Photocontrol ***Discontinued, See Sub***
Overview
LED Wallpack, Selectable Lumens: 9800-13400, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze, Selectable Dusk-to-Dawn via Button-Type Photocontrol ***Discontinued, See Sub***
The WPM Wall Pack LED luminaire provides a traditional form with high performance energy efficient illumination. Rugged die-cast aluminum construction with a gasketed housing make the WPM virtually impenetrable to contaminants. Replacing up to 250W metal halide equivalent, the WPM wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: 080083176168, WPMLED25S, LMKWPMLED25S
Features & Benefits
- Fixed output and selectable configurations available
- Die-cast aluminum construction. Borosilicate refractive glass lens
- Efficacies up to 149 lumens per watt
- Energy and maintenance savings up to 89% versus HID solutions
- Removable door allows for easy installation
- Lumen packages ranging from 3,500-13,400 lumens
- Replaces 70W up to 250W HID equivalent
- Standard bronze finish
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Mounting: | Wall |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Wall |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |