
LED Wallpack, Selectable Lumen/CCT, 120-347V
Item #: 1984191
Cat #: WPMLED15S
UPC: 080083176144
$ 138.53 EA
Company wide:
12
in stock
Documents & Guides
LED Wallpack, Selectable Lumen: 4000-7800, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze Finish, Selectable Dusk-to-Dawn via Button-Type Photocontrol
Overview
LED Wallpack, Selectable Lumen: 4000-7800, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze Finish, Selectable Dusk-to-Dawn via Button-Type Photocontrol
The WPM Wall Pack LED luminaire provides a traditional form with high performance energy efficient illumination. Rugged die-cast aluminum construction with a gasketed housing make the WPM virtually impenetrable to contaminants. Replacing up to 250W metal halide equivalent, the WPM wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: 080083176144, WPMLED15S, LMKWPMLED15S
Features & Benefits
- Fixed output and selectable configurations available
- Removable door allows for easy installation
- Die-cast aluminum construction. Borosilicate refractive glass lens
- Replaces 70W up to 250W HID equivalent
- Efficacies up to 149 lumens per watt
- Lumen packages ranging from 3,500-13,400 lumens
- Energy and maintenance savings up to 89% versus HID solutions
- Standard bronze finish
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 347 |
| Color: | Bronze |
| Mounting: | Wall |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Volts AC: | 347 |
| Mounting: | Wall |
| Dimmable: | Yes |
| Wattage: | Selectable |