LED Wallpack, 40K, Bronze

Item #: 1984189

Cat #: WPMLED25B

UPC: 080083175987

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 102 Watt, 120-277V, 80 CRI, 12000 Lumens, 4000K, Bronze Finish

Overview

LED Wallpack, 102 Watt, 120-277V, 80 CRI, 12000 Lumens, 4000K, Bronze Finish
Also known as: 080083175987, WPMLED25B, LMKWPMLED25B

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 12000
Color: Bronze
Wattage: 102
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 12000
Wattage: 102
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED