This product has been discontinued.

LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 120-277V
Item #: 1984188
Cat #: WPMLED20B
UPC: 080083175963
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish
Overview
LED Wallpack, 80 Watt, 9800 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Bronze Finish
The WPM Wall Pack LED luminaire provides a traditional form with high performance energy efficient illumination. Rugged die-cast aluminum construction with a gasketed housing make the WPM virtually impenetrable to contaminants. Replacing up to 250W metal halide equivalent, the WPM wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: 080083175963, WPMLED20B, LMKWPMLED20B
Features & Benefits
- Die-cast aluminum construction. Borosilicate refractive glass lens
- Fixed output and selectable configurations available
- Removable door allows for easy installation
- Efficacies up to 149 lumens per watt
- Standard bronze finish
- Lumen packages ranging from 3,500-13,400 lumens
- Replaces 70W up to 250W HID equivalent
- Energy and maintenance savings up to 89% versus HID solutions
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 9800 |
| Wattage: | 80 |
| Color: | Bronze |
| Mounting: | Wall |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 80 |
| Mounting: | Wall |
| Dimmable: | Yes |
| Lumens: | 9800 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |