LED Wallpack, 40K, Bronze

Item #: 1984187

Cat #: WPMLED15B

UPC: 080083175949

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 54 Watt, 120-277V, 80 CRI, 7100 Lumens, 4000K, Bronze Finish

Overview

LED Wallpack, 54 Watt, 120-277V, 80 CRI, 7100 Lumens, 4000K, Bronze Finish
Also known as: 080083175949, WPMLED15B, LMKWPMLED15B

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 80
Color: Bronze
Lumens: 7100
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 7100
Volts AC Range: 120 - 277
Wattage: 54
Color: Bronze
Light Technology: LED