LED Wallpack, 40K, Bronze

Item #: 1984186

Cat #: WPMLED10B

UPC: 080083175925

Call for price
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 38 Watt, 120-277V, 80 CRI, 4800 Lumens, 4000K, Bronze Finish

Overview

LED Wallpack, 38 Watt, 120-277V, 80 CRI, 4800 Lumens, 4000K, Bronze Finish
Also known as: 080083175925, WPMLED10B, LMKWPMLED10B

Specifications

Wattage: 38
Lumens: 4800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Lumens: 4800
Color Rendering Index (CRI): 80
Light Technology: LED