LED Wallpack, 40K, Bronze

Item #: 1984185

Cat #: WPMLED07B

UPC: 080083175901

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 28 Watt, 120-277V, 80 CRI, 3500 Lumens, 4000K, Bronze Finish

Overview

LED Wallpack, 28 Watt, 120-277V, 80 CRI, 3500 Lumens, 4000K, Bronze Finish
Also known as: 080083175901, WPMLED07B, LMKWPMLED07B

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 28
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 28
Color: Bronze
Volts AC Range: 120 - 277
Lumens: 3500
Color Rendering Index (CRI): 80
Light Technology: LED