
3" LED Downlight, Selectable CCT, White
Item #: 1984177
Cat #: LT3059FS351EWHDMR
UPC: 080083159628
Call for price
Company wide:
0
in stock
Documents & Guides
3 Inch LED Direct Mount Module, 6.8 Watt, 120V, 90+ CRI, 500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Matte White
Overview
3 Inch LED Direct Mount Module, 6.8 Watt, 120V, 90+ CRI, 500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Matte White
Also known as: 080083159628, LT3059FS351EWHDMR, HALLT3059FS351EWHD
Specifications
| Mounting: | Direct |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 500 |
| Size: | 3 in |
| Volts AC: | 120 |
| Wattage: | 6.800 |
| Mounting: | Direct |
| Lumens: | 500 |
| Volts AC: | 120 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Size: | 3 in |
| Wattage: | 6.800 |