
5" / 6" LED Downlight, 27/30/35K, White
Item #: 1984174
Cat #: LTSS56069FS231EWHWR
UPC: 080083162581
$ 18.62 EA
Company wide:
367
in stock
Documents & Guides
5 Inch / 6 Inch LED Retrofit Module, Smooth Splay, 120V, 90+ CRI, 695 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White
Overview
5 Inch / 6 Inch LED Retrofit Module, Smooth Splay, 120V, 90+ CRI, 695 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Matte White
Also known as: 080083162581, LTSS56069FS231EWHWR, HALLTSS56069FS231E
Specifications
| Size: | 6 in, 5 in |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 5 in, 6 in |
| Color Rendering Index (CRI): | 90+ |
| Lumens: | 695 |
| Size: | 6 in, 5 in |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Lumens: | 695 |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |