This product has been discontinued.

4” LED Retrofit Module, Smooth Splay, Selectable CCT, White
Item #: 1984172
Cat #: LTSS4069FS231EWHWR
UPC: 080083162529
$ 3.83 EA
Clearance
Price good while supplies last
Company wide:
103
in stock
Discontinued
Documents & Guides
4 Inch All-Purpose LED Retrofit Module, Smooth Splay, 7.1 Watt, 120V, 90+ CRI, 665 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, 0-10V Dimming, Matte White
Overview
4 Inch All-Purpose LED Retrofit Module, Smooth Splay, 7.1 Watt, 120V, 90+ CRI, 665 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, 0-10V Dimming, Matte White
Also known as: 080083162529, LTSS4069FS231EWHWR, HALLTSS4069FS231EW
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 665 |
| Volts AC: | 120 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90+ |
| Lumens: | 665 |
| Color: | Matte White |
| Dimmable: | Yes |