This product has been discontinued.

6" Surface LED Downlight, Selectable CCT, White
Item #: 1984170
Cat #: SLD6129SE010MWR
UPC: 080083153169
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6" Surface LED Downlight, 120-277V, 90 CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Overview
6" Surface LED Downlight, 120-277V, 90 CRI, 1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Also known as: 080083153169, SLD6129SE010MWR, HALSLD6129SE010MWR
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Size: | 6 in |
| Color: | Matte White |
| Lumens: | 1200 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |