
4" 14W LED Downlight, 27-50K, Matte White
Item #: 1984168
Cat #: LCR4129FSE010MW
UPC: 080083890002
$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
82
in stock
Documents & Guides
4 Inch LED Downlight, 14 Watt, 120V, 90 CRI, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White Finish
Overview
4 Inch LED Downlight, 14 Watt, 120V, 90 CRI, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White Finish
Also known as: 080083890002, LCR4129FSE010MW, HALLCR4129FSE010MW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Volts AC: | 120 |
| Color: | Matte White |
| Wattage: | 14 |
| Diameter: | 4 in |
| Lumens: | 1200 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 14 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Size: | 4 in |
| Color: | Matte White |
| Diameter: | 4 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |