
4" LED Square Downlight, Selectable CCT, White
Item #: 1984166
Cat #: HLB4SP069FS1EMWR
UPC: 080083909667
$ 33.63 EA
Company wide:
1
in stock
Documents & Guides
4 Inch LED Square Lens Round Ceiling Downlight With Remote Driver / Junction Box, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Overview
4 Inch LED Square Lens Round Ceiling Downlight With Remote Driver / Junction Box, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Also known as: 080083909667, HLB4SP069FS1EMWR, HALHLB4SP069FS1EMW
Specifications
| Mounting: | Direct |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 10 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Mounting: | Direct |
| Wattage: | 10 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |