
LED Drum Fixture
Item #: 1984160
Cat #: RP-B-UD-14N-10L-40K-WC
UPC: 844006060909
$ 35.77 EA
Company wide:
0
in stock
Documents & Guides
LED Drum Fixture: Base Model Utility Drum featuring flexWATT & flexCOLOR: 6W/10W/15W WATTS; 600/1000/1500 LUMENS, 3000/3500/4000K Color Temperature, 120° Beam Angle. 14 x 2.75 in
Overview
LED Drum Fixture: Base Model Utility Drum featuring flexWATT & flexCOLOR: 6W/10W/15W WATTS; 600/1000/1500 LUMENS, 3000/3500/4000K Color Temperature, 120° Beam Angle. 14 x 2.75 in
Also known as: 844006060909, RP-B-UD-14N-10L-40K-WC, LGDRPBUD14N10L40KW
Specifications
| Lumens: | 1000, 600, 1500 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Wattage: | 10, 15, 6 |
| Volts AC: | 120 |
| Diameter: | 14 in |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Dimmable: | Yes |
| Angle: | 120° |
| Color: | Silver on White |
| Lumens: | 1000, 600, 1500 |
| Wattage: | 10, 15, 6 |
| Diameter: | 14 in |
| Shape: | Round |
| Angle: | 120° |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Color: | Silver on White |