
30" Swivel LED Undercabinet Module, 30/35/40K, Bronze
Item #: 1984115
Cat #: UPLD 30IN SWW4 90CRI BZ
UPC: 193048487091
$ 146.19 EA
Company wide:
8
in stock
Documents & Guides
30 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, Bronze
Overview
30 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, Bronze
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.
Also known as: 193048487091, UPLD 30IN SWW4 90CRI BZ, JUNUPLD30INSWW490B
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 30 in |
| Color Rendering Index (CRI): | 90 |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Length: | 30 in |
| Color: | Bronze |