Wall-Mount Chimney Range Hood, Stainless Steel

Item #: 1984089

Cat #: B5836SS

UPC: 026715187157

Company wide:
0 in stock
Documents & Guides
Broan® 36-Inch European Style Wall-Mount Chimney Range Hood, 450 CFM, Stainless Steel

Overview

Broan® 36-Inch European Style Wall-Mount Chimney Range Hood, 450 CFM, Stainless Steel

Traditional European Style Chimney Hood. Designed to meet today's needs so that everyone can have an inspiring focal point in their kitchen.

Also known as: 026715187157, B5836SS, BRNB5836SS

Specifications

Material: Stainless Steel
CFM: 450
Width: 36 in
Material: Stainless Steel
Width: 36 in
CFM: 450