Wall-Mount Chimney Range Hood, Stainless Steel

Item #: 1984088

Cat #: B5830SS

UPC: 026715187164

Company wide:
0 in stock
Documents & Guides
Broan® 30-Inch European Style Wall-Mount Chimney Range Hood, 450 CFM, Stainless Steel

Overview

Broan® 30-Inch European Style Wall-Mount Chimney Range Hood, 450 CFM, Stainless Steel
Also known as: 026715187164, B5830SS, BRNB5830SS

Specifications

Length: 30 in
Material: Stainless Steel
Length: 30 in
Material: Stainless Steel