Wall Mount Chimney Range Hood w/ Light, Stainless Steel

Item #: 1984087

Cat #: B5636SS

UPC: 026715187119

Company wide:
0 in stock
Documents & Guides
Broan® 36-Inch Arched Glass Wall Mount Chimney Range Hood w/ Light, Stainless Steel

Overview

Broan® 36-Inch Arched Glass Wall Mount Chimney Range Hood w/ Light, Stainless Steel

Gently curving glass canopy creates a dramatic, contemporary appearance and an open, airy feel. Designed to meet today's needs so that everyone can have an inspiring focal point in their kitchen.


Also known as: 026715187119, B5636SS, BRNB5636SS

Specifications

Volts AC: 120
CFM: 200, 450
Material: Stainless Steel
Diameter: 6 in
Amps: 3.300
Volts AC: 120
Material: Stainless Steel
Amps: 3.300
CFM: 200, 450
Diameter: 6 in